Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket w/Pocket - Black - L
Mfr # J071BK-L
Zoro # G301704369
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Overall Length 1
- Length 15
- Includes 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J071BK-L
- Zoro # G301704369
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | 1.02 |
Application | Fashion Apparel |
Description
• Basic Long-sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL BROWN Inside Release (Freezer) (IBIR487A0436)
- EMERALD Individually Wrapped Heavyweight PLA Spoons, Beige, PK500, 500PK (PME11310)
- ALLIANT COFFEE SOLTUIONS Dark Brown Individually Wrapped Hot Cups, Dual Walled, 10 oz, PK500 (2610916)
- BOARDWALK Boardwalk® PVC Food Wrap Film, 18" x 2000-ft. Roll (BWK7204)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- FAME FABRICS Smock, Female, Hunter Green, K72, 4XL (81899)
- Chef Revival