Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket w/Pocket - Black - 4X
Mfr # J071BK-4X
Zoro # G301704338
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Overall Length 1
- Length 16
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J071BK-4X
- Zoro # G301704338
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Length | 16 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.23 |
Description
• Basic Long-sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- UNIVEX 15Min Faucigny 2340 Timer (7100027)
- RANDELL Concealed Hinge (HDHNG0101)
- VITA-MIX Potentiometer (15955)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- KNG 2 Pocket Slate Bistro Apron (1043SLT)
- Chef Revival