Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - XS
Mfr # J050-XS
Zoro # G901704547
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Length 15
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-XS
- Zoro # G901704547
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .85 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Thermostat (R02.16.066.00)
- DIAMOND VISIONS The Super Scooper (01-0237)
- VOLLRATH 8 qt Stainless Steel Mixing Bowl (47938)
- FRIGIDAIRE Freezer Drawer Gasket (5304501270)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG 3XL Lightweight Short Sleeve Black Chef Coat (2578BLK3XL)
- Chef Revival