Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - XL
Mfr # J050-XL
Zoro # G401704153
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Overall Length 1
- Width White
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-XL
- Zoro # G401704153
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | White |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.04 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Rubber Foot (827-00093)
- NABISCO Nabisco® Ritz Peanut Butter Cracker Sandwiches, 1.38 oz. Pack, 8/Box (44000882105)
- SOUTHBEND Dial 2-1/4 D, Off-500-200 (1161671)
- FRANKE FOODSERVICE COFFEE Milk System Cleaning Agent-Bo (154400-1)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, MD (23330)
- Chef Revival