Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - XL
Mfr # J049-XL
Zoro # G701704280
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Application Fashion Apparel
- Width White
- Includes 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J049-XL
- Zoro # G701704280
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | White |
Depth | 12 |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.05 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Pirates 16oz Gameday Pint Glass (523-G16P-1)
- CHEETOS Cheetos Jumbo Puffs .875 oz., PK88 (67437)
- HENNY PENNY Door Gasket 29" X 21.75" (25643)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, SM (83086)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Smock, Female, Purple, K72, XS (32540)
- Chef Revival