Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - S
Mfr # J100-S
Zoro # G301704246
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Depth 12
- Overall Length 1
- Includes .85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J100-S
- Zoro # G301704246
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | White |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .85 |
Description
• Basic Long-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK STRAINER MESH ALUMIN 3"" (24987)
- FRYMASTER Safety Thermostat (8261177)
- GLOBE Power Switch (U03041215027)
- ALLPOINTS Bulb, Light - 130V, 25W (381510)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- FAME FABRICS Smock, Zipper, Hunter Green, K74, SM (82645)
- Chef Revival