Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - S
Mfr # J049-S
Zoro # G301704444
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Overall Length 1
- Length 15
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J049-S
- Zoro # G301704444
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Width | White |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .89 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS Jack Link's Lorissa's Kitchen Original Beef Jerky 2.25 oz Bagged (10000021547)
- HEINZ Heinz Dispenser Pack Low Sodium Ketchup 1.5 gal. Bag, PK2 (10013000515686)
- HOFFMASTER Fashnpoint Guest Towels, 11 1/2 X 15 1/2, White, 6PK (FP1200)
- HANES GEOMPONENTS 9x25 Straw Wattle (87458)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CAROLINES TREASURES Carolines Treasures SC2013APRON Blue Crab Sunset Apron (SC2013APRON)
- Chef Revival