Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - M
Mfr # J049-M
Zoro # G301704475
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .94
- Depth 12
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J049-M
- Zoro # G301704475
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Width | White |
Details
Color | Chef-tex™ material |
Includes | .94 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD GRADE INGREDIENTS Sweet Cream Buttermilk Milk Powder 25kg (406006)
- OPEN PIT Open Pit Original Barbeque Sauce 1 gal., PK4 (10043000806033)
- MIRRO Gasket Replacement 6 Qt (92506)
- POWER SOAK SYSTEMS Strainer Hi-Flow Rear Exit Dra (31627)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- KNG 2XL Black Baggy Cargo Chef Pants (11382XL)
- Chef Revival