Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - L
Mfr # J050-L
Zoro # G801704241
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Depth 12
- Includes 1.01
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-L
- Zoro # G801704241
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | White |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.01 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE COOKWARE CO GreenPan Rio Ceramic Coated Aluminum Fry Pan 7 in. Turquoise (CC002478-001)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- RUSSELL Motor, 35W, Ec, 115.230 2Sp, #08216216 (08216216)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Old Fashioned Regular Rolled Oats 32 oz. Bag, PK4 (1360S324)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- Chef Revival