Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 5X
Mfr # J050-5X
Zoro # G501704244
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Includes 1.16
- Application Fashion Apparel
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-5X
- Zoro # G501704244
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 16 |
Depth | 11 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1.16 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Limiting Thermostat 444-35 (69106)
- FISHER Concentric 1/2 (22594)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- SCOTSMAN Ice Chute (02-1995-01)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- ALLPOINTS Kng Active Chef Coat Lg Mens White/Black Ss (2124WHBKL)
- Chef Revival