Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 4X
Mfr # J050-4X
Zoro # G501704350
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Depth 11.5
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-4X
- Zoro # G501704350
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 11.5 |
Overall Length | 1 |
Length | 17 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.12 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 208V 1250W (R02.08.130D)
- KIND KIND Bar, Dark Chocolate Chunk, 12 PK (18082)
- COOKSHACK Hi Limit (PV551)
- EMBERGLO 31-41 81/4? Barbriq 5 Pack 3 (458550)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- Chef Revival