Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 3X
Mfr # J100-3X
Zoro # G101704279
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.15
- Width White
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J100-3X
- Zoro # G101704279
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Details
Color | Chef-tex™ material |
Includes | 1.15 |
Application | Fashion Apparel |
Description
• Basic Long-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Fuse For - Part# 60132705 (60132705)
- POPCHIPS Popchips 0.8 oz. Sour Cream & Onion Potato Popped Chip Snack, PK24 (10082666777004)
- COFFEE MATE Liquid Coffee Creamer, Snickers, 0.38oz Mini Cups, PK200 (61425)
- CUISINART Dlx Electrc Can Openr Ss (CCO-55)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- FAME FABRICS Vest, 2 Pocket, Red, V65, 3XL (23310)
- Chef Revival