Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 3X
Mfr # J050-3X
Zoro # G501704275
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 17
- Overall Length 1
- Width White
- Includes 1.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-3X
- Zoro # G501704275
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17 |
Overall Length | 1 |
Width | White |
Depth | 11.5 |
Details
Color | Chef-tex™ material |
Includes | 1.07 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT MICROSWITCH W/LEVER-DR LCK (209/00271/00P)
- HOBART Toaster Element116V 328W For - Part# 00-352833-11 (00-352833-11)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- SNAK CLUB Century Snacks Family Size Yogurt Nut Mix 14 oz., PK6 (1764454)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG 3XL Lightweight Short Sleeve Black Chef Coat (2578BLK3XL)
- Chef Revival