Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 3X
Mfr # J049-3X
Zoro # G701704440
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Width White
- Length 15
- Includes 1.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J049-3X
- Zoro # G701704440
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | White |
Length | 15 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | 1.16 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS INDUSTRIAL GROUP Peerless„¢ 8410177 9/32" - 5/16" Sling Hook Latch Kit (8410177)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- BARILLA Barilla Mostaccioli Pasta 16 oz., PK12 (1000010537)
- VOLLRATH Inset Cover, Hinged (47488)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- UNCOMMON THREADS Yarn-Dyed Pant Blk/Grey Houndstooth 2XL (4003-5506)
- Chef Revival