Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 2X
Mfr # J100-2X
Zoro # G501704251
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Application Fashion Apparel
- Includes 1.07
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J100-2X
- Zoro # G501704251
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.07 |
Description
• Basic Long-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER O-Ring, Drain Valve, Pack 4 For - Part# 816-0135 (816-0135)
- HOBART Hold Temperature Probe 195? (00-856768-00001)
- GREEN RABBIT HOLDINGS QUAKER Instant Oatmeal Maple & Brown Sugar Packets, 40 Count (22000754)
- LANG Thermostat Kxp, 3/16 X 12, 48 (30402-27)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- KNG Large Black Baggy Cargo Chef Pants (1138L)
- Chef Revival