Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - White - 2X
Mfr # J050-2X
Zoro # G401704412
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Length 15
- Depth 12
- Includes 1.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J050-2X
- Zoro # G401704412
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Width | White |
Details
Color | Chef-tex™ material |
Includes | 1.11 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor, Coil Temperature (334-60406-02)
- T&S BRASS Front Trigger Water Gun, Brass Body, 1/2 Npt Inle (EMV-0522-24)
- NOBLE PRODUCTS 9-Compartment Black Full-Size Glass Rack Rack Extender (274RKEXT9)
- FORMA-KOOL Inside Release Handle (487)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- FAME FABRICS Vest, 2 Pocket, Black, V65, MD (23324)
- Chef Revival