Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - Black - XL
Mfr # J061BK-XL
Zoro # G401704498
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Depth 12
- Length 15
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # J061BK-XL
- Zoro # G401704498
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Width | Black |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.05 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- GOLD MEDAL Gold Medal Baking Mixes Original Variety Muffin Mix 5lbs, PK6 (16000-11564)
- ALLPOINTS Green Dishwashing Gloves (Sold As A Pair) (1421633)
- KOOL-AID Beverage Cherry Limeade Ready To Drink 16 fl. oz., PK12 (10043000064778)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- CHEF REVIVAL Basic Long Sleeve Jacket - White - M (J050-M)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- UNCOMMON THREADS Yarn-Dyed Chef Pant Clssic Brkn Twill XL (4003-3405)
- Chef Revival