Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - Black - S
Mfr # J061BK-S
Zoro # G501704435
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Overall Length 1
- Length 15
- Includes .87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J061BK-S
- Zoro # G501704435
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | .87 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1291)
- JADE RANGE Burner 26-1/2 Overall (8952000090)
- KING KOOKER Stuffed Bell Pepper and Tomato Rack (9BPR)
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- UNCOMMON THREADS Classic Utility Shirt Navy XS (0920-1601)
- Chef Revival