Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - Black - L
Mfr # J061BK-L
Zoro # G601704403
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Depth 12
- Length 15
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J061BK-L
- Zoro # G601704403
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICUT FORGE 8" Forged Scalloped Bread Knife (038468)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354F, Zinc/Poly Bowl With Float Drain, 1/2" NPT, 150 PSI (F354F)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- UNCOMMON THREADS Poplin Chef Hat Wht (0100-2500)
- Chef Revival