Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - Black - 5X
Mfr # J061BK-5X
Zoro # G701704389
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Overall Length 1
- Application Fashion Apparel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J061BK-5X
- Zoro # G701704389
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Width | Black |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.27 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Cooking Basket, Ptfe , Solid (NGC-1380)
- TABLE 12 50 Piece Flatware Set, Stainless Steel Kitchen Utensils Set, Dishwasher Safe (TF50S70T)
- LVO Power On/Off Switch (511-5272)
- HASTINGS HOME 3-pc Baking Pans, Nonstick Sheet, Silicone Handles, 17.75"x12", 15.75"x10" Jelly Roll, 13.5"x9" Bakeware (635869HNZ)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG 24 in Pink Childs Bib Apron (1941PNK)
- Chef Revival