Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - Black - 4X
Mfr # J061BK-4X
Zoro # G201704582
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Application Fashion Apparel
- Width Black
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J061BK-4X
- Zoro # G201704582
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Black |
Overall Length | 1 |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.2 |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Thermometer 2, 20-220 F, 3'' Flan (18616-0010)
- VOLLRATH Vollrath Timer Knob Coa7002/80 (XCOA1008)
- WHIRLPOOL Tub Ring (W10215107)
- MERCER CUTLERY Chefs Knife, 12 Inch (M18150)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG 3 Pocket 15 in Black Waist Apron (1047BLK)
- Chef Revival