Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket - Black - 2X
Mfr # J061BK-2X
Zoro # G801704616
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.1
- Depth 12
- Overall Length 1
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J061BK-2X
- Zoro # G801704616
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | 1.1 |
Application | Fashion Apparel |
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Float - Valve (02-3612-01)
- CAPTIVE-AIRE Glass Globe (L55-X022GLOBE)
- MONTAGUE Replacement Motor Assembly (57530-5)
- HANDI-FOIL Handi-Foil 10" Aluminum Medium Pie Pan, PK500 (4010-45-500)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- VF IMAGEWEAR Chef Designs TP61NVRGM, Cobbler Apron, Navy, M (TP61NVRGM)
- Chef Revival