Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth - S
Mfr # P020HT-S
Zoro # G901704356
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Length 16.25
- Overall Length 1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-S
- Zoro # G901704356
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16.25 |
Overall Length | 1 |
Depth | 12 |
Width | Houndstooth |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .87 |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Cartridge, Water Filter 15" (WCCSC15CC00)
- SENTRY Cup Dispenser, Euro Counter, 4-24 oz. (C5250C)
- CAMBRO 1/2" X 5" Clear Pan W/Holes (25CLRCW(135))
- MERCER CUTLERY Chef Knife, 10 In (M20610)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG Sm Lightweight Short Sleeve Black Chef Coat (2578BLKS)
- Chef Revival