Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth - M
Mfr # P020HT-M
Zoro # G001704492
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Width Houndstooth
- Application Fashion Apparel
- Includes .88
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-M
- Zoro # G001704492
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Houndstooth |
Length | 16 |
Depth | 11.5 |
Overall Length | 1 |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .88 |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Socket, Leg Steel, Weld Mount For - Part# 1026-0206-1201 (1026-0206-1201)
- LOGO BRANDS Indiana 15oz Stripe Mug (153-C15SM)
- DEXTER RUSSELL 3-1/4 In. Sofgrip Paring Knife (24333)
- EDLUND Insert (I066)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, XL (83339)
- Chef Revival