Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth - L
Mfr # P020HT-L
Zoro # G601704366
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Length 16
- Includes .94
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-L
- Zoro # G601704366
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Depth | 11.5 |
Width | Houndstooth |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .94 |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVLES Switch, Infinite -120V For - Part# Bvl782088 (BVL782088)
- IMPERIAL COOKING EQUIPMENT Knob, Control (4053)
- STAR MANUFACTURING Warmer Element 208V 1650W (2N-300166UL)
- NABISCO Nabisco Kosher Nilla Wafer Cookies 4lbs Bag, PK2 (00718)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- KNG Waterproof Charcoal Vinyl Apron (2714CHAR)
- Chef Revival