Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth - 8X
Mfr # P020HT-8X
Zoro # G401704559
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Width Houndstooth
- Depth 11.5
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-8X
- Zoro # G401704559
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Houndstooth |
Depth | 11.5 |
Overall Length | 1 |
Length | 17.5 |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.65 |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Vacuum Sealer Bag, 14 In L, 20 In W, PK100 (40818)
- KIKKOMAN Kikkoman Ponzu Lime 2 qt., PK6 (02305)
- TRANE Ignitor, Electrode (IGN00114)
- MERCER CUTLERY Turner, 6x3 (M18320)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- KNG M Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDM)
- Chef Revival