Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth - 7X
Mfr # P020HT-7X
Zoro # G701704617
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Overall Length 1
- Depth 11.5
- Length 17.5
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-7X
- Zoro # G701704617
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 11.5 |
Length | 17.5 |
Width | Houndstooth |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.62 |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN ROUND SILICON LID 12 51⁄64" TRANSPARENT (91005)
- STAR MANUFACTURING Porcelain Connector(10) For 3 #12 Ga Wires For Star Mfg - Part# 2C-31300-05 Pk (2C-31300-05)
- SANDENVENDO Element (1250396)
- HUBBELL LIGHTING Locking Ring Rits 3/4 Wire 30/ (LR3430)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG 2 Pocket Slate Bistro Apron (1043SLT)
- Chef Revival