Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth - 6X
Mfr # P020HT-6X
Zoro # G701704600
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Includes 1.55
- Overall Length 1
- Length 17.5
- Width Houndstooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-6X
- Zoro # G701704600
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 17.5 |
Width | Houndstooth |
Depth | 11.5 |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Includes | 1.55 |
Application | Fashion Apparel |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 681531 Motor, Convection Oven - 208/240V For Southbend Range (681531)
- CANPLAS INDUSTRIES LTD Grease Interceptor 15Gpm/#30 2" Sfcd (3915A02S)
- WINCO Half Size Silicone Baking Mat (SBS-16)
- DYNAMIC COOKING SYSTEMS Top Valve Knob 2-1/2 D, Off-On (14112-01)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- FAME FABRICS Smock, Unisex, Royal Blue, K71, 3XL (79135)
- Chef Revival