Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth -5X
Mfr # P020HT-5X
Zoro # G001704577
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Depth 11.5
- Width Houndstooth
- Includes 1.46
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-5X
- Zoro # G001704577
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 11.5 |
Width | Houndstooth |
Length | 16 |
Overall Length | 1 |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Includes | 1.46 |
Application | Fashion Apparel |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Gasket, 809006501 (809006501)
- BURRY Burry Seasoned Regular Cut 1/2x1/2x1/2 Bulk Crouton 160 oz. (94422)
- WINCO 16 1/2 in Stainless Steel Colander (COD-14)
- RANCO Ranco Rocket Hard Start Kit, 1 to 3 tons (RSW1)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- KNG Lg Lightweight Short Sleeve Black Chef Coat (2578BLKL)
- Chef Revival