Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Houndstooth -4X
Mfr # P020HT-4X
Zoro # G001704164
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Width Houndstooth
- Depth 11.5
- Includes 1.46
- Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020HT-4X
- Zoro # G001704164
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Houndstooth |
Depth | 11.5 |
Length | 17.5 |
Overall Length | 1 |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Includes | 1.46 |
Application | Fashion Apparel |
Description
• Basic Chef's pants • Baggy • Yarn-dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Disc Holder 4 Pegs (107812)
- WOLFGANG PUCK COFFEE Salted Caramel Mocha Soft Coffee Pods, PK108 PK (016461)
- TRUE Led Input Wire 12 W/Nsf Shrink Tubing (964065)
- TURBO AIR Relay (30227M4100)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- UNCOMMON THREADS Classic Chef Pant 2" Houndstooth XL (4005C-4005)
- Chef Revival