Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - XS
Mfr # P020BK-XS
Zoro # G401704207
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Width Black
- Application Fashion Apparel
- Includes .74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-XS
- Zoro # G401704207
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Black |
Overall Length | 1 |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .74 |
Description
• Basic Chef's pants • Baggy • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO GROUP Sterno SGL Burner Stove (70308)
- MARKET FORGE Liquid Level Control (97-5948)
- BAKERS SELECT CFX Candied Walnut H/P 5lbs (9620796)
- APW WYOTT Bearing, Hot Rod End (2P-21793401)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- KNG Medium Black Baggy Cargo Chef Pants (1138M)
- Chef Revival