Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - S
Mfr # P020BK-S
Zoro # G701704181
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Overall Length 1
- Depth 12
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-S
- Zoro # G701704181
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Width | Black |
Length | 15 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .79 |
Description
• Basic Chef's pants• Baggy• EZ-Blend poly/cotton• 2" Elastic waistband with drawstring• 2 side and 2 rear pockets• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- SONOCO PLASTICS Accusalt Body (15036900)
- ALLPOINTS Contactor 2P 40/50A 24V (441131)
- 3M AQUA-PURE GASKET-HSG, AP801/AP802 (6889832)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- KNG Lg White 3/4 Sleeve Sushi Chef Coat (2129WHWHL)
- Chef Revival