Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - M
Mfr # P020BK-M
Zoro # G601704212
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Overall Length 1
- Application Fashion Apparel
- Length 15
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-M
- Zoro # G601704212
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .86 |
Description
• Basic Chef's pants • Baggy • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Element 60V 400W (HA-198061)
- PUR Regular Mouth Canning Lid , 12PK (64012)
- STAR MANUFACTURING Rocker Switch (2E-Z1858)
- ALLPOINTS Trash Chute (167102)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe LG (4003-3704)
- Chef Revival