Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - 8X
Mfr # P020BK-8X
Zoro # G501704305
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Includes 1.4
- Length 15
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-8X
- Zoro # G501704305
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Black |
Depth | 12 |
Overall Length | 1 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.4 |
Description
• Basic Chef's pants • Baggy • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE COVER OUTLET-PERFORATED 41422 (D500820)
- BROASTER 00846 O-Ring (HP00846)
- OREGON FRUIT PRODUCT Oregon Fruit Product Blueberry 15 oz. Can, PK8 (11518)
- VULCAN HART Kit, O Ring (00-857487-00019)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF DESIGNS White Bib Apron W/Pkt (TT30WH 24 34)
- Chef Revival