Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - 4X
Mfr # P020BK-4X
Zoro # G901704301
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Overall Length 1
- Includes 1.13
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-4X
- Zoro # G901704301
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.13 |
Description
• Basic Chef's pants • Baggy • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE 5Tm 762Pfbzz-53 Overload (988691)
- ELIASON Hinge Assembly, Lower (K0143)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02473)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 8.5gal, 26w x 18d x 6h, White (FG350800WHT)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG 5 Pocket Shop Apron (1176)
- Chef Revival