Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - 3X
Mfr # P020BK-3X
Zoro # G501704510
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Width Black
- Application Fashion Apparel
- Length 15
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-3X
- Zoro # G501704510
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.11 |
Description
• Basic Chef's pants • Baggy • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDAHOAN FOODS Idahoan Foods Tater Tumbler Appetizer Mix Pouch 32.9 oz., PK4 (2970000390)
- JOHNSON CONTROLS Heavy Duty Thermocouple (K16BT-36H)
- ALLPOINTS Coil, Black Molded- 120V () (511361)
- HENRY AND HENRY Henry And Henry Spun Gold Lemon Filling, 38lbs (10202237)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- VF IMAGEWEAR Chef Designs 1430WH3033, Unisex Mid Length Bib Apron, White, 30" x 33" (1430WH3033)
- Chef Revival