Shop All Food Service Apparel
Chef Revival
Baggy Chef's pants - Black - 2X
Mfr # P020BK-2X
Zoro # G901704530
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Width Black
- Length 15
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P020BK-2X
- Zoro # G901704530
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.06 |
Description
• Basic Chef's pants • Baggy • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stock Pot, 20 qt, Aluminum (POT20)
- CARLISLE FOODSERVICE Metal Tipped, Wood Hndl, 40" L, 7/8", PK12 (4027500)
- EAGLE GROUP Knob 2-1/4 D, Off-10-1 (301986)
- KITCHENAID Brush, Motor (W10380496)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Smock, Female, Burgundy, K72, MD (88201)
- Chef Revival