Shop All Condiment Dispensers
This Product is Discontinued
Chef Professional Series
Pepper/Salt Mill, Stainless Steel, Silver (Discontinued)
Mfr # 29910
Zoro # G7036723
This Product is Discontinued
Key Features
- Type Futura Style
- Material Stainless Steel
- Color Silver
- Height (In.) 4 in
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Professional Series
- MFR # 29910
- Zoro # G7036723
- UPC # 089163299100
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height (In.) | 4 in |
Depth (In.) | 1 3/4 in |
Width (In.) | 2 3/4 in |
Top Dia. (In.) | 2 3/4 in |
Base Dia. (In.) | 2 3/4 in |
Details
Item | Pepper Mill and Salt Mill |
Type | Futura Style |
Material | Stainless Steel |
Color | Silver |
Description
Pepper Mill and Salt Mill, Color Silver, Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.