Shop All Cooking Utensils
Chef N
Chefn 102-474-009 Plastic Garlic Machine Assorted - 7 x 2 in.
Mfr # 6106280
Zoro # G803849506
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef N
- MFR # 6106280
- Zoro # G803849506
- UPC # 838485018827
- Country of Origin China
- Category Cooking Utensils
Description
Features
- Plastic Garlic Machine, Assorted - 7 x 2 in.
- Dimension: 9" H x 3.3" W x 3.3" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Thermistor (11-0606-02)
- COFFEE MATE Coffee mate® Non-Dairy Powdered Creamer, Hazelnut, 15 oz., (NES12345)
- MONTAGUE Burner Valve (1007-3)
- GREEN MOUNTAIN COFFEE Coffee, Colombian Select, 0.33 oz., PK96 (6003)
- CHEF N Chefn 102-734-062 Looseleaf Kale & Greens Stripper (6305858)
- CHEF N Brush Vegetable Gray (102-001-336)
- SEALED UNIT PARTS CO Supco ATP1 Attic Pro® HVAC Utility Lift (ATP1)
- ALLPOINTS Cup, Dicing, Green/ Vegetables (8011188)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (16150)
- DEXTER RUSSELL Hamburger Turner 6 In X 5 In (16291)
- CUISINART Grilling Tool Set with Grill Glove, Red (CGS-134)
- Chef N Cooking Utensils