Shop All Manual Can Openers
Chef N
Chefn 102-160-077 EZ Squeeze Can Opener Assorted - pack of 12
Mfr # 6305882
Zoro # G803849513
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef N
- MFR # 6305882
- Zoro # G803849513
- UPC # 838485013228
- Country of Origin China
- Category Manual Can Openers
Description
Features
- Color: Assorted
- Material: Plastic
- Stainless Steel gearing
- Hand wash recommended
- One handed design
- Sturdy construction
- Magnet for hands free lid removal
- Dimension: 8.25" H x 10.25" W x 11" L
- Weight: 5.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVAMIX IBHD18 18in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD18)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100 (682254)
- LODGE Skillet Deep Cstirn 10-1/4X3In (L8DSK3)
- DELFIELD Drip Pan - Evap Coil (BNH0030)
- LIFETIME Swingaway WHTCan Opener (407WH)
- SWING-A-WAY Can Opener, 7"x3", SS (609WHFS10)
- FOCUS FOODSERVICE Swing-A-Way® Hand-Held Can Opener (107BK)
- SWING-A-WAY Can Opener, 9"x2-1/4", SS (6080FS10)
- 1947KITCHEN Multifunctional 6In1 Can Jar Opener Tool And Adjustable Bottle Opener (TI-STAJO-BLA)
- TABLECRAFT Commercial Crank Can Opener, Black (10518BK)
- WINCO Twist & Out™ Hand-Held Can Opener (CO-901)
- Chef N Manual Can Openers