Shop All Incident and Triage Supplies
This Product is Discontinued
Chef Minute Meals
Food Ration Packet, 9 oz., 1 Course, PK12 (Discontinued)
Mfr # FMM1005-12
Zoro # G1150830
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9 oz
- Shelf Life 5 yr From Date of Manufacture
- Contains Self-Heating Beef Chili
- Calories per Meal 280
- Number of Courses 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Minute Meals
- MFR # FMM1005-12
- Zoro # G1150830
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 9 oz |
Details
Item | Beef Chili Meal |
Shelf Life | 5 yr From Date of Manufacture |
Contains | Self-Heating Beef Chili |
Calories per Meal | 280 |
Number of Courses | 1 |
Standards | USDA Approved |
People Served | 1 |
Description
Beef Chili Meal, Size 9 oz, People Served 1, Number of Courses 1, Calories per Meal 280, 5 yr From Date of Manufacture Shelf Life, Contains Self-Heating Beef Chili, Standards USDA Approved, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.