Shop All Incident and Triage Supplies
This Product is Discontinued
Chef Minute Meals
Food Ration Packet, 9 oz., 1 Course (Discontinued)
Mfr # FMM1004
Zoro # G1153700
This Product is Discontinued
Key Features
- Size 9 oz
- Standards USDA Approved
- People Served 1
- Contains Self-Heating Spaghetti
- Calories per Meal 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Minute Meals
- MFR # FMM1004
- Zoro # G1153700
- UPC # 856122003036
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 9 oz |
Details
Item | Emergency Food Ration Packet |
Standards | USDA Approved |
People Served | 1 |
Contains | Self-Heating Spaghetti |
Calories per Meal | 210 |
Shelf Life | 5 yr From Date of Manufacture |
Number of Courses | 1 |
Description
Emergency Food Ration Packet, Size 9 oz, People Served 1, Number of Courses 1, Calories per Meal 210, 5 yr From Date of Manufacture Shelf Life, Contains Self-Heating Spaghetti, Standards USDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.