Shop All Incident and Triage Supplies
Chef Minute Meals
Food Ration Packet, 2.12 oz., 1 Course
Mfr # FII3000
Zoro # G1153877
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.12 oz
- Contains Instant Granola Cereal
- Standards USDA Approved
- People Served 1
- Shelf Life 5 yr From Date of Manufacture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Minute Meals
- MFR # FII3000
- Zoro # G1153877
- UPC # 856122003241
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 2.12 oz |
Details
Item | Emergency Food Ration Packet |
Contains | Instant Granola Cereal |
Standards | USDA Approved |
People Served | 1 |
Shelf Life | 5 yr From Date of Manufacture |
Calories per Meal | 210 |
Number of Courses | 1 |
Description
Emergency Food Ration Packet, Size 2.12 oz, People Served 1, Number of Courses 1, Calories per Meal 210, 5 yr From Date of Manufacture Shelf Life, Contains Instant Granola Cereal, Standards USDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- EMERGENCY ZONE Yellow Dynamo Radio/Flashlight/Charger (518)
- SECUR-ID Personal Property Kit, 30 x 66 In, PK20 (AYS302466)
- MEDSOURCE Emergency Blanket, Grey, 66In x 90In, PK10 (MS-40520)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- EMERGENCY ZONE Cree Tactical Flashlight (519)
- EMERGENCY ZONE Oversized Emergency Blanket (113)
- Chef Minute Meals Emergency Preparedness & Safety Training