Shop All Warm Weather Caps, Hats & Liners
Chef Designs
5890Bk Black Chef Hat
Mfr # HP60BK RG L
Zoro # G3667356
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Black
- Size L
- Style Chef Hat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Designs
- MFR # HP60BK RG L
- Zoro # G3667356
- UPC # 036394419937
- Country of Origin Honduras
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Details
Item | 5890Bk Black Chef Hat |
Material | Cotton/Polyester |
Color | Black |
Style | Chef Hat |
Description
5890Bk Black Chef Hat, Color Black, Style Chef Hat, Size L, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W (VNMR110W1)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, S, Nylon Back, PR (KDC5W-02-S)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 5661-II (5661-II)
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- CONDOR OUTDOOR PRODUCTS TACTICAL TEAM CAP, BLACK (TCT-002)
- U.S. MILITARY MERCHANDISE CAP USN LOGO NAVY-KHAKI ASSORTED (CP00202)
- CHILL-ITS BY ERGODYNE Bucket Hat, Gray, Universal (8939)
- KNG Black and White Bandana Hat (1055BKWH)
- UVETO Kala Hat, Micro-Mesh, Orange (AU KLMOR)
- Chef Designs Warm Weather Caps, Hats & Liners