Shop All Food Service Apparel
Chef Designs
1920Br/Burgundy Bib Apron
Mfr # TT32BR 28 24
Zoro # G3666997
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Bib
- Color Burgundy
- Size Universal
- Product Type Apron
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Designs
- MFR # TT32BR 28 24
- Zoro # G3666997
- UPC # 036394213474
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | Universal |
Overall Length | 24 in |
Overall Width | 28 in |
Details
Item | Bib Apron |
Style | Bib |
Color | Burgundy |
Product Type | Apron |
Number of Pockets | 3 |
Adjustable | Yes |
Fabric Material | Twill |
Description
Bib Apron, Product Type Apron, Adjustable Yes, Color Burgundy, Fabric Material Twill, Number of Pockets 3, Overall Length 24 in, Size Universal, Overall Width 28 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Drain Pan, 110 (PD502705)
- DISPENS-A-WAX Dispens-A-Wax Deli Patty Paper 5.5x5.5 White, PK24000 (512)
- GE Defrost Timer (WR9X330DS)
- GARLAND Safety Valve 3/8" (UK28)
- CHEF DESIGNS Navy Cobbler Apron (TP61NV RG M)
- CHEF DESIGNS Black Bib Apron W/Pkt (TT30BK 24 34)
- CHEF DESIGNS 1920Bk/Black Bib Apron (TT32BK 28 24)
- CHEF DESIGNS 1430Blk Black Bib Apron (1430BK 30 33)
- CHEF DESIGNS Navy Cobbler Apron (TP61NV RG L)
- CHEF DESIGNS White Bib Apron W/Pkt (TT30WH 24 34)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, SM (23329)
- Chef Designs