Shop All Cutting Boards and Mats
Chef Craft
Chef Craft 497248 13 x 8 in. Cutting Board; White
Mfr # 497248
Zoro # G203701787
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Craft
- MFR # 497248
- Zoro # G203701787
- UPC # 85455215537
- Country of Origin China
- Category Cutting Boards and Mats
Description
Features
- Non slip ployplastic for ease in cutting of fruits vegetables and meats
- Does not retain food odors
- Dishwasher safe
- Color: White
- Size: 13 x 8 in.
- Material: Plastic
- Dimension: 19 x 9 x 14 in.
- Weight: 1.153 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Ceramic 5" Santoku Knife (93872-003-NEW1)
- BIRO Back Wire Combination (T3117)
- GARLAND Oven Burner (1028100)
- AJM PACKAGING AJM 6" White Uncoated Paper Plate, PK1000 (PP6AJKWH)
- CHEF CRAFT Cutting Board White 13X8Inch (21553)
- CHEF CRAFT Cutting Board Paddle Shaped (20965)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- HOME BASICS 12 x 16 Marble Cutting Board, White (CB45249)
- KAHUNA WAGONS Kahuna Wagons-RED King Starboard Cutting Board with Cup Holder (CRT010-R)
- BEVERAGE-AIR White Cutting Board, 1/2", 9.25"x48" (705-290C-02)
- Chef Craft Cutting Boards and Mats