Shop All Crackers
Cheez-It
Crackers
Mfr # 700-00122
Zoro # G009112626
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Cheddar Sour Cream & Onion Snap'd(R), Double Cheese Snap'd(R), Original, White Cheddar
- Package Type Box
- Product Type Crackers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Item Width | 9 3/4 in |
Item Length | 13 1/4 in |
Item Height | 9 1/2 in |
Item Size | 0.75 oz, 1.5 oz |
Details
Flavor | Cheddar Sour Cream & Onion Snap'd(R), Double Cheese Snap'd(R), Original, White Cheddar |
Item | Crackers |
Items per Pack | 45 |
Package Type | Box |
Product Type | Crackers |
Description
Crackers, Product Type Crackers, Flavor Cheddar Sour Cream & Onion Snap'd(R), Double Cheese Snap'd(R), Original, White Cheddar, Items per Pack 45, Pack Size 12.1 oz, Item Height 9 1/2 in, Item Size 0.75 oz, 1.5 oz, Item Width 9 3/4 in, Item Length 13 1/4 in, Package Type Box
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING V Seal (027716)
- BLUE DONUTS Blue Donuts Banana Tree, Satin Nickel Simplicity Collection (BD3931161)
- VULCAN HART Indicator Knob For - Part# Vh822036 (VH822036)
- VOLLRATH Transport Pan, Full-Size (30045)
- CHEEZ-IT White Cheddar Crackers 3 oz Pegged (2410031532)
- CHEEZ-IT Cheez-It Double Cheese Crackers Snack Mix 3.5 oz. Bag, PK6 (2410057720)
- CHEEZ-IT Cheez-It Profit Paks White Cheddar Crackers 1.5 oz., PK60 (2410012660)
- CHEEZ-IT Cheez-It Snap'D Double Cheese Crackers 2.2 oz., PK6 (2410011422)
- CHEEZ-IT Cheez-It Du oz. Cheddar And Baby Swiss Cracker 4.3 oz., PK6 (2410092816)
- CHEEZ-IT Cheez-It Du oz. Bacon And Cheddar Cheese Crackers 4.3 oz., PK6 (2410011089)
- CHEEZ-IT Duoz Bacon and Cheddar Crackers 4.3 oz Bagged, 6PK (650994)
- Cheez-It Snacks & Sweets