Shop All Crackers
Cheez-It
Cheez It Puff'D Double Cheese Crackers 3 oz Bagged
Mfr # 2410000023
Zoro # G605273950
original price:
$3.89
5% off
new price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
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
Make snack time more fun with delicious Cheez-It Puff'D Bite-sized square crackers that are baked to crispy perfection. Cheez-It crackers are the real deal - made with 100% real cheese that's been carefully aged for a one-of-a-kind taste in every bite. A baked snack Cheez-It crackers are perfect for game time party spreads school lunches late-night snacking and more - the cheesy options are endless. You'll love the smooth salty flavor of real cheese in every perfectly toasted handful of Cheez-It Original Baked Snack Crackers. in a convenient on-the-go package for easy snacking anywhere.
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
- PITCO Valve Knob 1-1/4 D, Off-Pilot-On (P6071267)
- SOUTHBEND Range Element 208V 5200W (F706A8703)
- WHIRLPOOL Silverware Basket (WP6-918873)
- KAY DEE Cooks Kitchen Marsala Cotton Embroidered Tea Towel (R3248)
- CHEEZ-IT Cheez-It Profit Paks Original Crackers 1.5 oz., PK60 (2410012261)
- CHEEZ-IT Grooves Zesty Cheddar Ranch Crackers 3.25 oz Pegged, 6PK (599357)
- CHEEZ-IT Crackers (700-00122)
- CHEEZ-IT Cheez-It Grab Bag Reclosable White Cheddar Crackers 7 oz. Bag, PK6 (2410011621)
- CHEEZ-IT Cheez-It Original Crackers 2 oz., PK60 (2410012322)
- CHEEZ-IT Cheez-It Profit Paks White Cheddar Crackers 1.5 oz., PK60 (2410012660)
- PREMIUM Nabisco Premium Crackers Kosher 1lbs Box, PK12 (00057)
- Cheez-It Snacks & Sweets