Shop All Chips, Pretzels and Popcorn
Cheez-It
1.5oz. Cheez-it®, Original, 8 PK
Mfr # 12233
Zoro # G1939537
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Cheese
- Size 1.5 oz
- Snack Food Type Chips and Crackers
- Standards Kosher Certified
- Features Contains Dairy, 1.5oz Single-Serving Snack Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cheez-It
- MFR # 12233
- Zoro # G1939537
- UPC # 024100122332
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Item Width | 5 in |
Item Size | 1.5 oz |
Item Length | 9 7/8 in |
Item Height | 3 3/8 in |
Details
Flavor | Cheese |
Snack Food Type | Chips and Crackers |
Item | Crackers |
Standards | Kosher Certified |
Features | Contains Dairy, 1.5oz Single-Serving Snack Pack |
Packing Type | Bag |
Items per Pack | 8 |
Packs per Case | 1 |
Package Type | Bag |
Description
Crackers, Packs per Case 1, Product Type Crackers, Flavor Cheese, Items per Pack 8, Pack Size 12 oz, Item Height 3 3/8 in, Item Size 1.5 oz, Item Width 5 in, Item Length 9 7/8 in, Package Type Bag, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Bearing Tune Up Kit For - Part# Aja7000539 (AJA7000539)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- CLEVELAND Safety Thrmostat Kel/Kgl Ranco (KE55069-8)
- HOBART Tank Heat Thermostat (00-294681-031-2)
- CHEEZ-IT Double Cheese Snack Mix 4.25 oz Pegged (24100-57720)
- CHEEZ-IT 48 oz Sunshine® Cheese Crackers (827695)
- CHEEZ-IT 1.5 oz. White Cheddar Crackers, 8 PK (2410012654)
- CHEEZ-IT 1.5oz. Cheez-it®, Reduced Fat Original, 60 PK (12226)
- CHEEZ-IT Cheez-It Snap'd Double Cheese Chips 2.2 oz Bagged (024100114238)
- DEEP RIVER SNACKS Kettle Potato Chip Original Salted 2 oz., PK24 (17113)
- KETTLE FOODS Kettle Potato Chip Restaurant Pack Sea Salt 13 oz., PK9 (112423)
- Cheez-It Snacks & Sweets