Shop All Chips, Pretzels and Popcorn
Cheez-It
1.5 oz. White Cheddar Crackers, 8 PK
Mfr # 2410012654
Zoro # G1939528
product price: $10.65
/pk 8, $1.33/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor White Cheddar
- Size 1.5 oz
- Snack Food Type Chips and Crackers
- Ingredients Whey Citric Acid Glutamate Maltodexrin Lactic Acid Soy Lecithin Soy Lecithin Mono Sodium Calcium Lactate 2% or Less of Salt Desodium Phosphate Butter (Cream and Salt Whey protein Concentrate Annatto Extract for Colors Turmeric Extract for Colors Natural and Artificial Flavors Leaving (Backing Soda and Yeast Soybean and Palm Oil with TBHQ for Freshness Cheddar Cheese (Milk, Cheese cultures, Salt and Enzymes) Enriched Flour (Wheat Flour, Niacin, Reduced Iron, Thiamin Mononitrate (Vitamin B1), Riboflavin (Vitamin B2), Folic Acid)
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cheez-It
- MFR # 2410012654
- Zoro # G1939528
- UPC # 024100126538
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Item Height | 10 1/4 in |
Item Width | 5 1/8 in |
Item Length | 3 1/8 in |
Item Size | 1.5 oz |
Details
Flavor | White Cheddar |
Snack Food Type | Chips and Crackers |
Item | Crackers |
Ingredients | Whey Citric Acid Glutamate Maltodexrin Lactic Acid Soy Lecithin Soy Lecithin Mono Sodium Calcium Lactate 2% or Less of Salt Desodium Phosphate Butter (Cream and Salt Whey protein Concentrate Annatto Extract for Colors Turmeric Extract for Colors Natural and Artificial Flavors Leaving (Backing Soda and Yeast Soybean and Palm Oil with TBHQ for Freshness Cheddar Cheese (Milk, Cheese cultures, Salt and Enzymes) Enriched Flour (Wheat Flour, Niacin, Reduced Iron, Thiamin Mononitrate (Vitamin B1), Riboflavin (Vitamin B2), Folic Acid) |
Standards | Kosher Certified |
Packing Type | Bag |
Features | 1.5oz Single-Serving Snack Bags |
Packs per Case | 1 |
Package Type | Box |
Items per Pack | 8 |
Description
Crackers, Packs per Case 1, Product Type Crackers, Flavor White Cheddar, Items per Pack 8, Pack Size 12 oz, Item Height 10 1/4 in, Item Size 1.5 oz, Item Width 5 1/8 in, Item Length 3 1/8 in, Package Type Box, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Cheese Cloth 2 Sq Yds (11899)
- COMMERCIAL CHEF 5 Cups Small Drip Coffeemaker, Pour Over (CHCP05W)
- ZORO SELECT Disp Cold Cup Lid, 16oz-24oz, Clear, PK1000 (BWKPETSTRAW)
- RSVP INTERNATIONAL Coffee Scoop - 2T. (CS-2TB)
- CHEEZ-IT 1.5oz. Cheez-it®, Reduced Fat Original, 60 PK (12226)
- CHEEZ-IT Cheez-It Snap'd Double Cheese Chips 2.2 oz Bagged (024100114238)
- CHEEZ-IT Double Cheese Snack Mix 4.25 oz Pegged (24100-57720)
- CHEEZ-IT 48 oz Sunshine® Cheese Crackers (827695)
- FRITO-LAY Classic Variety Mix, Assorted, 30 Bags/Box (28400702270)
- MONTEREY Monterey Whole Garlic Marinated Mushrooms 100 oz., PK3 (64813)
- SAVOR IMPORTS Savor Imports Whole Roasted Red Peppers 28 oz., PK12 (474320)
- Cheez-It Snacks & Sweets